Nidek Components (formerly Nidec Copal Electronics) Semi-fixed resistor trimmer potentiometer 100kΩ through hole 18 turns type

Sebelum PPN:
Rp149.900
Spesifikasi
AS ONE Part Number65-7162-41

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cermet trimmer CT-94E series (18 turns type)
Lead-free and cadmium-free for green support Thin design with a thickness of 4.8 mm Fine settings possible (18 turns) Sealed structure
Feature
Specification
*Maximum resistance: 100kΩ *Mounting type: Through hole *Rotation speed: 18 *Orientation: Side adjustment *Rated power: 0.5W *Series: CT-94 *Termination style: Pin *Tolerance: ±10% *Temperature coefficient: ± 100ppm/°C*Length: 9.6mm*Operating temperature Min: -55°C*Operating temperature Max: +125°C

Ulasan Produk

Tidak ada ulasan