KYOCERA Electrolytic capacitor 220μF 50V dc 1 set 500 pieces

Sebelum PPN:
Rp13.999.900
Spesifikasi
AS ONE Part Number65-7072-33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AVX capacitors are the most popular products for circuit design in lamps, LEDs, power supplies, etc. Lead-free components RoHS compliant (as of October 2022) Superior durability
Feature
Specification
*Quantity: 1 reel (500 pieces) *Capacitance: 220μF *Voltage: 50V dc *Mount type: Surface mount *Technology: Conductive polymer aluminum *Dimensions: 10.3 x 10.3mm *Length: 12.5mm *Diameter : 10mm*Operating temperature Max:+105°C*Lead spacing: 4.5mm

Ulasan Produk

Tidak ada ulasan