KYOCERA Electrolytic capacitor 220μF 35V dc 1 set 550 pieces

Sebelum PPN:
Rp6.799.900
Spesifikasi
AS ONE Part Number65-7072-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AVX capacitors are most popular when designing circuits such as DC/DC converters, high-density board applications, voltage regulators, and computer motherboards Lead-free compatible components RoHS compliant (as of October 2022) Superior durability
Feature
Specification
*Quantity: 1 reel (550 pieces)*Capacitance: 220μF*Voltage: 35V dc*Mount type: Surface mount*Technology: Aluminum*Dimensions: 10.3 x 10.3mm*Length: 10.5mm*Diameter: 10mm* Operating temperature Max: +125°C*Lead spacing: 4.5mm

Ulasan Produk

Tidak ada ulasan