RED LION Digital Panel Meter for Voltage Measurement AC LED 85 250 V AC (Display Indikator)

Sebelum PPN:
Rp16.999.900
Spesifikasi
AS ONE Part Number65-7339-74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PAX R Lite process voltmeter 1/8 DIN (96 x 97 mm) 3 1/2 digits, 0.56 inch (14 mm) LED DC 24V excitation power supply Wide span and offset scaling range (covers 1 to 5 V dc process input) ) Overrange display Selectable number of digits after decimal point Maximum input voltage: ± 25 V dc
Feature
Specification
*Current type: AC*Number of display digits: 3.5*Display type: LED*Height: 45mm*Width: 92mm*Depth: 104.1mm*Power supply voltage: 85 250 V AC*Character height dimension: 14.2 mm*Analog Effect: Only numbers *Operating temperature Min: 0°C*Operating principle: Voltmeter *Operating temperature Max: +60°C*Measurement range: ±25V dc*Series: PAX Lite

Ulasan Produk

Tidak ada ulasan