OMRON Healthcare Digital panel meter for voltage measurement AC LED

Sebelum PPN:
Rp35.999.900
Spesifikasi
AS ONE Part Number65-7317-48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
K3HB-P Time Interval (Period) Panel Meter A color-changing display informs you of process status and a configurable bar graph shows the degree of input. This meter has 6 types of operation: passing speed, rotation speed, time difference, period, measured length, and interval speed, providing flexible operation to suit various applications. This type of meter has scalable input speeds up to 50 kHz and
Feature
Specification
*Current type: AC*Display type: LED*Height: 92mm*Width: 45mm*Accuracy: ±0.08%*Analog effect: Number only*Operating temperature Min: -10°C*Operating principle: Voltmeter*Operating temperature Max :+55°C

Ulasan Produk

Tidak ada ulasan