Tokyo Cosmos Electric (TOCOS) Carbon film potentiometer 5kΩ 1/10W

Sebelum PPN:
Rp219.900
Spesifikasi
AS ONE Part Number65-7038-01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Potentiometer 16mm 100mW, carbon RV16YN
1-axis single series solder lug terminal Compact type with body diameter of 16mm and shaft diameter of 3.2mm
Feature
Specification
*Potentiometer type: Rotary *Maximum resistance: 5kΩ *Rotation speed: 1 *Rated power: 1/10W *Electrical taper: Linear *Mounting type: Panel mount *Termination style: Solder lug *Shaft diameter: 3.2 mm *Tolerance: ± Ten%

Ulasan Produk

Tidak ada ulasan