Tokyo Cosmos Electric (TOCOS) Carbon film potentiometer 50kΩ 1/10W

Sebelum PPN:
Rp149.900
Spesifikasi
AS ONE Part Number65-7166-59

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Potentiometer 16mm 100mW, carbon RV16YN
1-axis single series solder lug terminal Compact type with body diameter of 16mm and shaft diameter of 3.2mm
Feature
Specification
*Potentiometer type: Rotary *Maximum resistance: 50kΩ *Speed of rotation: 1 *Rated power: 1/10W *Electrical taper: Linear *Mounting type: Panel mount *Termination style: Solder lug *Shaft diameter: 3.2 mm *Tolerance: ± Ten%

Ulasan Produk

Tidak ada ulasan