Tokyo Cosmos Electric (TOCOS) Carbon film potentiometer 500Ω 1/10W

Sebelum PPN:
Rp209.900
Spesifikasi
AS ONE Part Number65-7166-83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Potentiometer 16mm 100mW, carbon RV16YN
1-axis single series solder lug terminal Compact type with body diameter of 16mm and shaft diameter of 3.2mm
Feature
Specification
* Potentiometer type: Rotary * Maximum resistance: 500Ω * Rotation speed: 1 * Rated power: 1/10W * Electrical taper: Linear * Mounting type: Panel mount * Termination style: Solder lug * Shaft diameter: 3.2 mm * Tolerance: ± Ten%

Ulasan Produk

Tidak ada ulasan