Tokyo Cosmos Electric (TOCOS) Carbon film potentiometer 2kΩ 1W

Sebelum PPN:
Rp129.900
Spesifikasi
AS ONE Part Number65-7163-08

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Potentiometer 30mm 1W, carbon RV30YN
1-axis single series solder lug terminal Large type with body diameter of 30mm and shaft diameter of 6mm
Feature
Specification
*Potentiometer type: Rotary *Maximum resistance: 2kΩ *Revolutions: 1 *Rated power: 1W *Electrical taper: Linear *Mounting type: Panel mount *Termination style: Solder lug *Shaft diameter: 6 mm *Tolerance: ±10%

Ulasan Produk

Tidak ada ulasan