Tokyo Cosmos Electric (TOCOS) Carbon film potentiometer 1kΩ 1/4W

Sebelum PPN:
Rp89.900
Spesifikasi
AS ONE Part Number65-7157-39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Potentiometer 24mm 0.25W Carbon RV24YN
Single shaft single series solder lug terminal Standard type with body diameter 24mm and shaft diameter 6mm
Feature
Specification
*Potentiometer type: Rotary *Maximum resistance: 1kΩ *Speed of rotation: 1 *Rated power: 1/4W *Electrical taper: Linear *Mounting type: Panel mount *Termination style: Solder lug *Shaft diameter: 6 mm *Tolerance: ± Ten%

Ulasan Produk

Tidak ada ulasan