ARTESYN EMBEDDED TECHNOLOGIES Built-in switching power supply 48V dc 62.5A 3kW

Sebelum PPN:
Rp42.999.900
Spesifikasi
AS ONE Part Number65-7253-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Artesyn Embedded Technologies Switch Mode Power Supply Artesyn Embedded Technologies 3 kW sealed chassis mount power supply operates from a voltage supply of 90 → 264 V ac. It outputs a DC voltage of 48 V and a rated current of 62.5 A. Single output power supply. The device operates over a wide operating temperature range of -4070°C Features and Benefits Compact size Conformal coated optics
Feature
Specification
* Output voltage: 48V dc * Output current: 62.5A * Rated power: 3kW * Number of outputs: 1 * Input voltage: 90 -> 264V ac * Mounting type: Chassis mount * Length: 177.8mm * Width: 276.86mm * Depth: 63.5mm*Weight: 3.7kg*Efficiency: 90%*Medical standard certification: Yes*Minimum temperature: -40°C

Ulasan Produk

Tidak ada ulasan