XP POWER Embedded switching power supply 36V dc 1.67A 60W

Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number65-7214-59

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The FCS40 series is designed for lowest no-load power consumption and highest efficiency. This series of single-output AC-DC power supplies is housed in a low profile of 1.04 inches tall and has a footprint of only 2 x 3 inches. FCS40 provides up to 40 W of convection cooling with full input range from 90 to 264 V ac and can also operate at 80 V ac with minimum derating
Feature
Specification
* Output voltage: 36V dc * Output current: 1.67A * Rated power: 60W * Number of outputs: 1 * Input voltage: 80 -> 264V ac * Mounting type: Chassis mount * Package type: Open frame * Length: 101.6 mm * Width : 50.8mm*Depth: 26.4 (With Pin)mm*Weight: 112g*Medical standard certification: Yes*Minimum temperature: -25°C

Ulasan Produk

Tidak ada ulasan