RECOM Built-in switching power supply 3.3V dc 900mA 3W 1 set 18 pieces

Sebelum PPN:
Rp6.099.900
Spesifikasi
AS ONE Part Number65-7224-98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With its compact 1in2 footprint, the RAC03-K series modules deliver Watts output power from -40 to 60 °C and 2 Watts to 80 °C.Despite such high power density and small footprint, the RAC03-K series It is a complete solution for worldwide applications in automation, Industry 4.0, IoT, home, and home automation.
Feature
Specification
*Quantity: 1 tube (18 pieces) *Output voltage: 3.3V dc *Output current: 900mA *Rated power: 3W *Number of outputs: 1 *Input voltage: 85 -> 264V ac *Mounting type: PCB mount *Length : 28.5mm*Width: 23.5mm*Depth: 17.9mm*Weight: 20g*Efficiency: 69 (Typ.)%*Maximum temperature: +80°C*Minimum temperature: -40°C

Ulasan Produk

Tidak ada ulasan