RECOM Embedded switching power supply 24V dc 210mA 5W

Sebelum PPN:
Rp689.900
Spesifikasi
AS ONE Part Number65-7225-13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RAC05-K/C14 is a patented design that combines a mains filter and an isolated power supply in one case, making it more unique than other mains filters. Fits standard IEC "kettle connector" mounting holes and takes only seconds to install. Touchable output spade terminals provide safe extra-low voltage (SELV) protection for 3.3 V, 5 V, 12 V, 15 V, and 24 V dc output voltages against short circuits, overloads, and
Feature
Specification
* Output voltage: 24V dc * Output current: 210mA * Rated power: 5W * Number of outputs: 1 * Input voltage: 85 -> 264V ac * Mounting type: PCB mount * Length: 67mm * Width: 48mm * Depth: 23mm * Weight : 56g*Efficiency: 84 (Typ.)%*Maximum temperature: +70°C*Minimum temperature: -25°C

Ulasan Produk

Tidak ada ulasan