XP POWER Embedded Switching Power Supply 24V dc 16.67A 20.84A 500W

Sebelum PPN:
Rp13.999.900
Spesifikasi
AS ONE Part Number65-7223-27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PBR 500 series AC/DC switching power supplies deliver 450 to Watts of continuous power with forced air cooling, or 350 to Watts of continuous power with convection cooling, in a package just 4 x 7 x 1.7 inches. The unit is built on a U-channel for mechanical support and heat sinking. Covers and fan assemblies can be added during manufacturing. these are,
Feature
Specification
* Series: PBR500 * Output current: 16.67 A, 20.84 A * Rated power: 500W * Number of outputs: 1 * Input voltage: 80 to 264V ac * Mounting type: Chassis mount * Package type: Open frame * Length: 177.8 mm * Width: 101.6mm*Depth: 42.6mm*Weight: 1kg*Efficiency: 90%*Maximum temperature: +70°C*Minimum temperature: -10°C

Ulasan Produk

Tidak ada ulasan