Bellnix Isolated DC-DC converter Vout: 5V dc 9→ 36 V dc 15W

Sebelum PPN:
Rp1.499.900
Spesifikasi
AS ONE Part Number65-7224-19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Bellnix BTI series is an industry-leading 15 W capacity density isolated DC-DC converter in a small 1 x 1 inch package. Future power increases due to feature upgrades can be handled without replacing the same form factor BTJ series (30 W) board. High efficiency (90%) and wide input V range (9 → 36 V, 18 → 76 V). 12 types
Feature
Specification
* Output voltage: 5V dc * Input voltage range: 9 -> 36 V dc * Input voltage nominal: 24 V dc * Insulation voltage: 1.5kV * Rated power: 15W * Mounting type: PCB mount * Medical standard certification: None * Railway applications Approved for: None Series: BTI

Ulasan Produk

Tidak ada ulasan