RECOM Isolated DC-DC converter Vout: 5V dc 4.5→ 5.5 V dc 1W

Sebelum PPN:
Rp109.900
Spesifikasi
AS ONE Part Number65-7223-22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RFB DC/DC converters are typically used in cost-sensitive general purpose power disconnection and voltage matching applications. Despite its low cost, it is a fully specified converter with 1kVdc isolation, guaranteed operation over the industrial operating temperature range (-40°C to +85°C) without derating and UL/EN certification. Low cost 1W converter Input voltage range: 1:1 SIP7 package
Feature
Specification
* Output voltage: 5V dc * Input voltage range: 4.5 -> 5.5 V dc * Input voltage nominal: 5 V dc * Insulation voltage: 1kV dc * Rated power: 1W * Output current: 200mA * Mounting type: Through hole * Number of outputs: 1*Efficiency: 80%*Package: SIP*Minimum temperature: -40°C*Width: 6mm

Ulasan Produk

Tidak ada ulasan