RECOM Isolated DC-DC converter Vout: 3.3V dc 2.97→ 3.63 V dc 2W 1 set 20 pieces

Sebelum PPN:
Rp20.999.900
Spesifikasi
AS ONE Part Number65-7222-84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The board-mounted REM2 series is a 2W DC/DC converter in a compact SIP8 package that complements the REM1 series. REM2 has an enhanced 5.2 kV dc/1 minute dielectric strength and an operating voltage of 5000 m. Features single and dual outputs with efficiency up to 85%. Operating temperature range is -40 to +80 °C without derating, 50% load
Feature
Specification
*Quantity: 1 tube (20 pieces)*Output voltage: 3.3V dc*Input voltage range: 2.97->3.63V dc*Input voltage nominal: 3.3V dc*Insulation voltage: 5.2kV dc*Rated power: 2W*Output Current: 606mA * Mounting type: Through hole * Number of outputs: 1 * Medical standard certification: Yes * Package: SIP * Load regulation: 10% * Depth: 12.2mm

Ulasan Produk

Tidak ada ulasan