Bellnix Isolated DC-DC converter Vout: 12V dc 9→ 36 V dc 30W

Sebelum PPN:
Rp1.599.900
Spesifikasi
AS ONE Part Number65-7224-08

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Bellnix BTJ series is an industry-leading 30 W capacity density isolated DC-DC converter in a small 1 x 1 inch package. High efficiency (91%) and wide input V range (9 → 36 V, 18 → 76 V). High efficiency DIP package No heat sink required Small size: 1 x 1 inch Wide input voltage range: 4:1 6-sided shield structure Output voltage adjustable
Feature
Specification
* Output voltage: 12V dc * Output voltage adjustment range: 10.8 -> 13.2 * Input voltage range: 9 -> 36 V dc * Input voltage nominal: 24 V dc * Isolation voltage: 1.5 kV * Rated power: 30 W * Mounting type: PCB mount *Medical standard certification: None *Approved for railway applications: None *Series: BTJ

Ulasan Produk

Tidak ada ulasan