OMRON Healthcare Infrared temperature sensor MEMS thermal Tolerance: ±3°C Maximum detection temperature +50°C

Sebelum PPN:
Rp1.799.900
Spesifikasi
AS ONE Part Number65-7356-70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OMRON MEMS Non-Contact Temperature Sensor Omron's MEMS (microelectromechanical system) temperature sensor can detect the presence of a person in a stationary state. The device employs proprietary ASIC technology to achieve high noise immunity and excellent signal-to-noise ratio. Omron's MEMS and ASIC technologies have achieved the highest level of SNR.
Digital output, operates on 5V Wide field of view
Feature
Specification
*Sensor type: MEMS thermal *Tolerance: ±3°C *Output type: Serial *Detection temperature Max: +50°C *Diameter: 8.3 mm

Ulasan Produk

Tidak ada ulasan