KYOCERA Multilayer Ceramic Capacitor MLCC 27nF 10V dc 0402 1005M 1 set 10000 pieces

Sebelum PPN:
Rp27.999.900
Spesifikasi
AS ONE Part Number65-7091-28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AVX 0805 COG (NPO) Dielectric MLCC Capacitor This AVX COG (NPO) MLCC (Multilayer Ceramic Capacitor) has a highly stable capacitor dielectric. Capacity variation with temperature is 0 ±30 ppm/°C, less than ±0.3% from -55 to +125°C. Operating temperature range: 55 → +125 oC
Feature
Specification
*Quantity: 1 reel (10000 pieces)*Capacitance: 27nF*Voltage: 10V dc*Package/Case: 0402 (1005M)*Mounting type: Surface mount*Temperature characteristics: X7R*Tolerance: ±10%* Dimensions: 1 x 0.5 x 0.56mm*Length: 1mm*Depth: 0.5mm*Height: 0.56mm*Suppression class: Class II

Ulasan Produk

Tidak ada ulasan