KYOCERA Multilayer Ceramic Capacitor MLCC 22nF 16V dc 0402 1005M 1 set 10000 pieces

Sebelum PPN:
Rp4.199.900
Spesifikasi
AS ONE Part Number65-7108-49

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AVX 0402 MLCC series
The 0402 series SMD capacitors are manufactured from EIA Class I ceramic, the most common "temperature compensated" formulation. Types with different dielectric constants are available.
Feature
Specification
*Quantity: 1 reel (10000 pieces)*Capacitance: 22nF*Voltage: 16V dc*Package/Case: 0402 (1005M)*Mounting type: Surface mount*Temperature characteristics: X7R*Tolerance: ±10%* Dimensions: 1 x 0.5 x 0.56mm*Length: 1mm*Depth: 0.5mm*Height: 0.56mm*Series: Standard*Operating temperature Max: +125°C

Ulasan Produk

Tidak ada ulasan