KYOCERA Multilayer Ceramic Capacitor MLCC 1nF 50V dc 0402 1005M 1 set 10000 pieces

Sebelum PPN:
Rp1.599.900
Spesifikasi
AS ONE Part Number65-7159-61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AVX 0402 X7R dielectric MLCC series
AVX's X7R dielectric capacitors are referred to as temperature "stable" ceramics and are an EIA Class II material. Applications for this dielectric chip span a wide range of industrial applications where known variations in capacitance due to applied voltage can be tolerated. AVX's standard grade MLCCs include devices in chip sizes 0402, 0805, and 0603.
Feature
Specification
*Quantity: 1 reel (10000 pieces)*Capacitance: 1nF*Voltage: 50V dc*Package/Case: 0402 (1005M)*Mounting type: Surface mount*Temperature characteristics: X7R*Tolerance: ±10%* Dimensions: 1 x 0.5 x 0.56mm*Length: 1mm*Depth: 0.5mm*Height: 0.56mm*Series: Standard*Operating temperature Max: +125°C

Ulasan Produk

Tidak ada ulasan