KYOCERA Multilayer ceramic capacitor MLCC 10μF 16V dc 1206 3216M 1 set 2500 pieces

Sebelum PPN:
Rp16.999.900
Spesifikasi
AS ONE Part Number65-7159-08

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ceramic capacitor AVX1206 series (3216 size)
The X7R compound is referred to as a "temperature stabilized" ceramic and is classified as an EIA Class II material. COG (NPO) is the most common "temperature compensated" EIA Class I ceramic material.
The temperature fluctuation of multilayer ceramic capacitors is within ±15% from -55°C to +125°C. Capacitor variation is non-linear AVX high voltage chip has high grade, low leakage
Feature
Specification
*Quantity: 1 reel (2500 pieces)*Capacitance: 10μF*Voltage: 16V dc*Package/Case: 1206 (3216M)*Mounting type: Surface mount*Temperature characteristics: X7R*Tolerance: ±10%* Dimensions: 3.2 x 1.6 x 1.78mm*Length: 3.2mm*Depth: 1.6mm*Height: 1.78mm*Series: Standard*Operating temperature Max: +125°C

Ulasan Produk

Tidak ada ulasan