KYOCERA Multilayer Ceramic Capacitor MLCC 100nF 50V dc 0603 1608M 1 set 4000 pieces

Sebelum PPN:
Rp3.299.900
Spesifikasi
AS ONE Part Number65-7159-67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AVX 0603 MLCC series
The X7R compound is referred to as a "temperature stabilized" ceramic and is classified as an EIA Class II material. COG (NPO) is the most common "temperature compensated" EIA Class I ceramic material.
The temperature fluctuation of multilayer ceramic capacitors is within ±15% from -55°C to +125°C. Capacitor variation is nonlinear The capacitance of the X7R is sensitive to electrical operating conditions such as voltage and frequency.
Feature
Specification
*Quantity: 1 reel (4000 pieces)*Capacitance: 100nF*Voltage: 50V dc*Package/Case: 0603 (1608M)*Mounting type: Surface mount*Temperature characteristics: X7R*Tolerance: ±10%* Dimensions: 1.6 x 0.81 x 0.94mm*Length: 1.6mm*Depth: 0.81mm*Height: 0.94mm*Series: Standard*Operating temperature Max: +125°C

Ulasan Produk

Tidak ada ulasan