KYOCERA Multilayer Ceramic Capacitor MLCC 100nF 25V dc 0603 1608M 1 set 4000 pieces

Sebelum PPN:
Rp5.199.900
Spesifikasi
AS ONE Part Number65-7091-37

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AEC-Q200 certified
AVX MLCC capacitor with FlexiTerm
AVX's FlexiTerm Multilayer Ceramic Capacitors are standard ceramic capacitors with an X7R dielectric for improved performance against deflection and temperature cycling. FlexiTerm technology was developed by AVX to meet the demand for highly mechanically strong and flexible parts for applications in harsh environments such as automotive applications and applications with temperature fluctuations.
Feature
Specification
*Quantity: 1 reel (4000 pieces)*Capacitance: 100nF*Voltage: 25V dc*Package/Case: 0603 (1608M)*Mounting type: Surface mount*Temperature characteristics: X7R*Tolerance: ±10%* Dimensions: 1.6 x 0.9 x 0.81mm*Length: 1.6mm*Depth: 0.81mm*Height: 0.9mm*Operating temperature Max: +125°C

Ulasan Produk

Tidak ada ulasan