WERMA Signal light MC55 series

Sebelum PPN:
Rp3.599.900 - Rp4.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Werma Signal Technik Mini Sounder or Continuous Pulse is a quick and easy way to create optimal signal solutions. The sounder housing is gray and the material used is PC/ABS. It is RoHS compliant (as of October 2022) and has an IP65 protection rating. Operating temperature: -20°C → +50°C Pull-out protection for strain relief Protection class 2
Feature
Specification
*Power supply voltage: 24 V *Emission color: Clear *Installation method: Base installation *Bulb type: LED light *Base diameter: 55mm *Series: MC55 *Height: 71mm

Ulasan Produk

Tidak ada ulasan