Banner Photoelectric sensor detection range 0 3→ m

Sebelum PPN:
Rp7.299.900 - Rp8.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Photoelectric sensors, also called photoelectric sensors, are used to detect the presence or absence of items or equipment, or changes in the condition of a surface. When the emitted light is blocked or reflected by an object, the change in the light pattern is measured by a receiver to identify the object or surface of interest. Photoelectric sensors are very common in industrial manufacturing fields such as material handling, packaging, food and beverage, and medical. depending on the style you choose.
Feature
Specification
*Detection range: 0 3-> m*Electrical connection: M8 4 pin connector 200 mm cable*Maximum DC voltage: 30V*Connection method: Cable*Light source: Laser light*IP protection class: IP67*Current Max: 12 mA* Response time: 500 μs Material: Glass fiber reinforced plastic

Ulasan Produk

Tidak ada ulasan