FESTO Photoelectric sensor block type detection range 80 mm

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number65-7344-52

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Sood series block structure photoelectric sensors are diffuse sensing with background suppression. The maximum sensing distance is 80 mm. It has push-pull switching outputs such as PNP (light switching) and NPN (dark switching). Light type: Red laser Electrical connection: Cable UL certified
Feature
Specification
*Sensor style: Block type *Detection type: Diffusion *Detection range: 80 mm *Output type: NPN/PNP *Electrical connection: Cable with plug *Series: SOOD

Ulasan Produk

Tidak ada ulasan