BAUMER Photoelectric sensor block type detection range 600 mm

Sebelum PPN:
Rp17.999.900
Spesifikasi
AS ONE Part Number65-7323-83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Baumer's light barrier is used in background positions from 60 to 600 mm and is equipped with pulsed pinpoint LEDs. It has push-pull output with teach-in and IO-Link. It has a 4-pin M12 connector and is also protected against short circuits and reverse polarity. Operating temperature range: -25 → +60°C Protection class IP 67
Feature
Specification
*Sensor style: Block type *Detection type: Light barrier *Detection range: 600 mm *Output type: Push/Pull *Electrical connection: M12 4 pin connector *Series: O500W

Ulasan Produk

Tidak ada ulasan