OMRON Healthcare Photoelectric sensor block type detection range 60 mm

Sebelum PPN:
Rp5.299.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron E3S-LS3 series is a board sensor. Stable detection is possible without being affected by holes or notches. Comes with limited reflective sensor type and with/without timer function. Main applications include substrate detection, transparent film sheet detection, and wafer cassette attachment detection. This sensor meets the requirements of IP40
Feature
Specification
*Sensor style: block type *Detection type: limited reflection *Detection range: 60 mm *Output type: NPN *Electrical connection: 3-wire cable 2 m *Series: E3S-LS3

Ulasan Produk

Tidak ada ulasan