BAUMER Photoelectric sensor block type detection range 30 mm

Sebelum PPN:
Rp22.999.900
Spesifikasi
AS ONE Part Number65-7323-46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Baumer FHDK Series Diffuse Sensors have a pulsed red LED light source with background suppression and an M8 4-point connector. Uses PNP transistor output to achieve reverse polarity protection and short circuit. Operating temperature: -25 → +65 °C Protection class IP65 Response time: 1 ms
Feature
Specification
*Sensor style: Block type *Detection type: Diffusion *Detection range: 30 mm *Output type: PNP *Electrical connection: M8 4 pin connector *Series: FHDK 10P

Ulasan Produk

Tidak ada ulasan