BAUMER Photoelectric sensor block type detection range 250 mm

Sebelum PPN:
Rp139.999.900
Spesifikasi
AS ONE Part Number65-7287-33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Baumer's high-precision laser distance sensors have a measuring distance of 50 → 250 mm and are used as a light source for a pulsed red laser diode. It features a touch display with push-pull and RS 485 output for live monitoring. I used an 8-pin M12 connector. Operating temperature: -10 → +50°C Protection class IP 67
Feature
Specification
*Sensor style: Block type *Detection type: Distance *Detection range: 250 mm *Output type: RS 485 *Electrical connection: M12 8 pin connector *Series: OM70-P

Ulasan Produk

Tidak ada ulasan