BAUMER Photoelectric sensor block type detection range 200 mm

Sebelum PPN:
Rp17.999.900
Spesifikasi
AS ONE Part Number65-7323-58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Baumer's diffuse sensors with background suppression have a detection range of 30 → 200 mm and use pulsed pinpoint LEDs. It has a push-pull output with teach-in IO-Link. It has a 4-pin M8 connector and also has short circuit and reverse polarity protection. Operating temperature: -10 → +60°C Protection class IP 68
Feature
Specification
*Sensor style: Block type *Detection type: Diffusion *Detection range: 200 mm *Output type: Push/Pull *Electrical connection: M8 4 pin connector *Series: O300W

Ulasan Produk

Tidak ada ulasan