BAUMER Photoelectric sensor block type detection range 120 mm

Sebelum PPN:
Rp17.999.900
Spesifikasi
AS ONE Part Number65-7305-16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Baumer diffuse reflection sensors have a measuring distance of 20 → 120 mm and a background suppression voltage supply range of 10 to 30 V dc. This sensor has a rectangular plastic (ASA) housing. PNP output Short circuit protection Reverse polarity protection Connection type is fly lead connector M8 3 pin
Feature
Specification
*Sensor style: Block type *Detection type: Background suppression *Detection range: 120 mm *Output type: PNP *Electrical connection: M8 3 pin connector *Series: FHDK 10P

Ulasan Produk

Tidak ada ulasan