FESTO Photoelectric sensor block type detection range 12 m

Sebelum PPN:
Rp9.499.900
Spesifikasi
AS ONE Part Number65-7340-07

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo SOOE series block structure photoelectric sensors have a retroreflective detection method and a maximum range of 12000 mm. It has push-pull switching outputs such as PNP (light switching) and NPN (dark switching) with IO link timer function. Light type: Red laser Electrical connection: Plug UL certified
Feature
Specification
*Sensor style: Block type *Detection type: Retro-reflective *Detection range: 12 m *Output type: NPN/PNP *Electrical connection: M8 3 pin connector *Series: SOOE

Ulasan Produk

Tidak ada ulasan