OMRON Healthcare Photoelectric sensor block type detection range 1000 mm

Sebelum PPN:
Rp8.499.900
Spesifikasi
AS ONE Part Number65-7302-23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron E3S-R series is a transparent object detection sensor for the detection of glass wafers and LED glass circuit boards. Comes with retro-reflective model in horizontal or vertical configuration. Operating temperature range: 0 → +40 °C This sensor meets the requirements of IP67
Feature
Specification
*Sensor style: Block type *Detection type: Retro-reflective *Detection range: 1000 mm *Output type: PNP *Electrical connection: 3-wire M12 plug-in *Series: E3S-R

Ulasan Produk

Tidak ada ulasan