OMRON Healthcare Photoelectric sensor block type IO-Link detection range 1 m

Sebelum PPN:
Rp5.899.900
Spesifikasi
AS ONE Part Number65-7348-47

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
E3Z-IL IO-Link Photoelectric Sensor
Omron E3Z-IL photoelectric sensor with IO-Link connectivity provides reliable detection. IO-Link connectivity visualizes sensor-level information and provides real-time notification of sensor faults and issues.
IO-Link compatible IP67 rating Small deadband for detecting short-range targets Retroreflective type applies polarized light source for detecting shiny objects Short-circuit protection;
Feature
Specification
*Sensor style: Block type *Detection type: Diffusion *Detection range: 1 m *Output type: PNP *Electrical connection: M8 4 pin connector *Maximum DC voltage: 30V *Connection method: Pre-wired *Light source: Infrared * IP protection grade: IP67*Current Max: 100 mA*Response time: 1 ms*Material: PBT*Representative standards: CE, IEC 60529

Ulasan Produk

Tidak ada ulasan

Halaman Terkait