BAUMER Photoelectric sensor block type IO-Link detection range 1 m

Sebelum PPN:
Rp15.999.900
Spesifikasi
AS ONE Part Number65-7323-82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Baumer's light barriers are available in background positions from 60 to 1000 mm and use pulsed pinpoint LEDs. It has push-pull output with teach-in and IO-Link. It has a 4-pin M12 connector and is also protected against short circuits and reverse polarity. Operating temperature range: -25 → +60°C Protection class IP 67
Feature
Specification
*Sensor style: Block type *Detection type: Light barrier *Detection range: 1 m *Output type: Push/Pull *Switch mode: Light ON/Dark ON *Communication protocol: IO-LINK *Connection method: M12 connector *Light source: Pinpoint LED*IP protection grade: IP-67*Current Max: 40 mA*Response time: 0.25 ms*Operating temperature Max: +60°C

Ulasan Produk

Tidak ada ulasan