BAUMER Photoelectric sensor fork type detection range 30 mm

Sebelum PPN:
Rp25.999.900
Spesifikasi
AS ONE Part Number65-7331-15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Baumer fork sensors are through-beam type sensors. It has a red pulsating LED. Equipped with potentiometer / IO-Link. Operating temperature -25 to 60 °C Protection class: IP67
Feature
Specification
*Sensor style: Fork type *Detection type: Fork sensor *Detection range: 30 mm *Output type: Push / Pull *Switch mode: Light ON / Dark ON *Maximum DC voltage: 30V *Connection method: M8 3 pin Connector*Light source: Red LED*IP protection grade: IP67*Response time: 0.1 ms*Operating temperature Min: -25°C*Typical standard: CE

Ulasan Produk

Tidak ada ulasan