OMRON Healthcare Photoelectric sensor fork type detection range 13 mm

Sebelum PPN:
Rp909.900
Spesifikasi
AS ONE Part Number65-7265-20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EESPX photo interrupter (minus head) proximity switch is generally installed on assembly robots, cream solder printing machines, board assembly machines, etc.
Black plastic housing LED display IP50 Operating temperature range: -10 → +55°C
Feature
Specification
*Sensor style: Fork shape *Detection type: Through beam *Detection range: 13 mm *Output type: NPN *Electrical connection: Non-Solder Connector *Maximum DC voltage: 24V *Light source: Infrared *IP protection rating: IP50 *Current Max: 80 mA*Operating temperature Min: -10°C

Ulasan Produk

Tidak ada ulasan