Banner Photoelectric sensor barrel type detection range 750 mm

Sebelum PPN:
Rp4.299.900 - Rp4.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The complete sensor family is all housed in a compact right-angle 18 mm threaded housing and is designed for long life in humid environments Chemically robust epoxy-sealed plastic sensors commonly used in the food and beverage industry Epoxy encapsulation of electronic components provides redundant seals in addition to plastic ultrasonic welded joints, making it suitable for cleaning applications where
Feature
Specification
*Sensor style: Barrel type *Detection type: Diffusion *Detection range: 750 mm *Output type: PNP *Electrical connection: Cable *Maximum DC voltage: 30V *Connection method: Cable *Light source: Red LED *IP protection rating : IP67, IP68, IP69K*Current Max: 16 mA*Response time: 1.5 ms, 750 μs*Operating temperature Max: +70°C*Typical standards: CE, cULus, ECOLAB

Ulasan Produk

Tidak ada ulasan