OMRON Healthcare Photoelectric sensor barrel type detection range 700 mm

Sebelum PPN:
Rp4.599.900
Spesifikasi
AS ONE Part Number65-7275-12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
E3RA small radial photoelectric sensor
Omron's E3RA compact photoelectric sensor series features large adjusters and high-power LED indicators for easy alignment, allowing for easy and quick installation and easy configuration. The status LED of this photoelectric sensor has a wide angle and is easily visible from a distance. E3RA series sensors serve food/beverage, textile, food, and logistics applications.
Feature
Specification
*Sensor style: Barrel *Detection type: Diffused *Detection range: 700 mm *Output type: PNP *Electrical connection: Prewired cable *Maximum DC voltage: 30V *Light source: LED *IP protection rating: IP67, IP69K *Current Max: 25 mA*Response time: 500 μs*Operating temperature Min: -25°C

Ulasan Produk

Tidak ada ulasan