OMRON Healthcare Photoelectric sensor barrel type detection range 200 mm

Sebelum PPN:
Rp4.299.900
Spesifikasi
AS ONE Part Number65-7274-97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
E3FA small photoelectric sensor
Omron's E3FA miniature photoelectric sensor series features large adjusters and high-power LED indicators for easy alignment, allowing for easy and quick installation and easy configuration. The status LED of this photoelectric sensor has a wide angle and is easily visible from a distance. E3FA series sensors are used in food/beverage, textile, food, logistics, etc.
Feature
Specification
*Sensor style: Barrel type *Detection type: Background suppression *Detection range: 200 mm *Output type: NPN *Electrical connection: Prewired cable *Maximum DC voltage: 30V *Light source: LED *IP protection rating: IP67 , IP69K*Current Max: 25 mA*Response time: 500 μs*Operating temperature Max: +55°C

Ulasan Produk

Tidak ada ulasan