OMRON Healthcare Photoelectric sensor barrel type detection range 100 mm

Sebelum PPN:
Rp5.699.900
Spesifikasi
AS ONE Part Number65-7348-69

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
E3H2 miniature sensor standard and retroreflective model with two teach modes for transparent objects Reverse polarity protection, short circuit protection Maximum switching current: 45 mA Operating temperature range: -20 → +55°C
Feature
Specification
* Sensor style: Barrel * Detection type: Diffusion * Detection range: 100 mm * Output type: PNP * Electrical connection: Prewired cable * Maximum DC voltage: 30V * Light source: Infrared * IP protection class: IP67 * Current Max: 100 mA*Response time: 1.1 ms*Operating temperature Min: -25°C

Ulasan Produk

Tidak ada ulasan