OMRON Healthcare Photoelectric sensor barrel type detection range 100 mm

Sebelum PPN:
Rp4.099.900 - Rp4.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
E3FB Compact Photoelectric Sensor Omron's E3FB compact photoelectric sensor series features large adjusters and high-power LED indicators for easy alignment, allowing for easy and quick installation and easy configuration. The status LED of this photoelectric sensor has a wide angle and is easily visible from a distance. E3FB series sensors are used in food/beverage, textile, food, logistics and other industries.
Feature
Specification
*Sensor style: Barrel type *Detection type: Background suppression *Detection range: 100 mm *Output type: PNP *Electrical connection: Prewired cable *Maximum DC voltage: 30V *Light source: LED *IP protection rating: IP67 , IP69K*Current Max: 25 mA*Response time: 500 μs*Operating temperature Min: -25°C

Ulasan Produk

Tidak ada ulasan