Nidek Components (formerly Nidec Copal Electronics) Optical encoder number of pulses: 360

Sebelum PPN:
Rp1.699.900
Spesifikasi
AS ONE Part Number65-7155-95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Copal Electronics' optical rotary encoders belong to the RE30E series and have a resolution of 360 degrees per revolution. The working principle is, for example, when the light of an LED passing through a slit in a rotating disk activates a light sensor. The output of the photosensor, which is a pseudo-sine wave, is shaped into a square wave by a voltage comparator and fed into a logic circuit. Zero with temperature compensation circuit
Feature
Specification
* Number of pulses: 360 * Encoder readout: Incremental * Encoder signal: Digital square wave * Supply voltage: 5 - 12V dc * Shaft diameter: 4 mm * Mounting type: Panel mount * Shaft style: Plain * Termination style: Cable

Ulasan Produk

Tidak ada ulasan