OMRON Healthcare fiber optic sensor

Sebelum PPN:
Rp609.900
Spesifikasi
AS ONE Part Number65-7273-42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron E32 series is a fiber optic sensor through-beam suitable for harsh environments. The small head in various shapes allows it to be installed absolutely anywhere. Easy to detect and can detect large objects in many applications. High output stable detection
Feature
Specification
*Detection range: 4000 mm *Optical fiber type: Plastic *Connection method: Cable *IP protection grade: IP50

Ulasan Produk

Tidak ada ulasan