BULGIN fiber optic cable assembly

Sebelum PPN:
Rp6.299.900 - Rp9.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cable type: 0S1, 0M1, 0M3 Cable range: 5 → 450 m Diameter on coupling ring: 32.0 mm flex, flex inline and rear panel Proven and secure locking system 30 o twist lock. Tamper-proof lock prevents accidental mating All plastic body types: UV stabilized, halogen-free, lightweight, self-extinguishing material;
Feature
Specification
* Length: 5m * Propagation mode: Multimode * Termination treatment: Terminated * CN2: LC * Core diameter: 50/125 μm * Outer color: Aqua * Cable structure: Duplex * CN1: LC * Fiber type: OM3 * Protection grade: IP66, IP68, IP69K * Operating temperature Max: +70°C * Sheath material: Polyolefin * Series: 6000

Ulasan Produk

Tidak ada ulasan