OMRON Healthcare Proximity sensor block type detection range 5 mm

Sebelum PPN:
Rp2.099.900
Spesifikasi
AS ONE Part Number65-7301-76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron TL-W series standard flat sensors are available in various models such as die-cast aluminum. The sensor is available in a pre-wired model with a connection method with a heat-resistant ABS plastic sensing surface. Operating voltage range: 13 → 30 V dc Current > 50 m Ω between carrying case and components ( @ 500 V dc Load short circuit protection Surge suppressor protection circuit Maximum leakage current: 0.8
Feature
Specification
*Sensor technology: Induction *Body shape: Block type *Output type: PNP *Detection range: 5 mm *Connection method: Cable *Power supply voltage: 24 V *Length: 30.5mm *Width: 18mm *Depth: 10mm

Ulasan Produk

Tidak ada ulasan